Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 24 mm Tip Size
Mfr # 10993
Zoro # G0924196
product price: $77.80
/ea
Free Shipping & Returns
$77.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 370mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 88mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 370mm |
Handle Length | 88mm |
Tip Size | 24 mm |
Length Family | Long |
Handle-Length | 88mm |
Arm-Length | 370mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Material | Steel |
Description
24mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spring Nut Caliper (79B-8)
- WESTWARD 5/64" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J51)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5218B)
- KO-KEN Extension Bar 1/4 Square 150mm Z-series 1/4 Sq. Drive (2760Z-150)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12178)
- BONDHUS 3/8in Hex L-Wrench - Long (12114)
- BONDHUS 9/16 Hex L Wrench Ball End (10917)
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size (3608)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (16266)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (15719)
- PROTO Metric L Key, 6 mm Tip Size, 3 15/32 in Long, 31 mm Short (J46318)
- Bondhus Hex Keys & Hex Key Sets