Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 19 mm Tip Size
Mfr # 38088
Zoro # G0891479
product price: $29.54
/ea
$29.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 295mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 69mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 295mm |
Handle Length | 69mm |
Tip Size | 19 mm |
Length Family | Long |
Handle-Length | 69mm |
Arm-Length | 295mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Material | Steel |
Description
19mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 5/8", 3 pcs. (11124-3)
- PROTO Feeler Gauge, 0.002 In, 3 1/16 In L (J002)
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE 1-5/8" ANGL BLK (MTBLK1252)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (12219)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- Bondhus Wrenches