Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 19 mm Tip Size
Mfr # 15788
Zoro # G0889555
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 295mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 69mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 295mm |
Handle Length | 69mm |
Tip Size | 19 mm |
Length Family | Long |
Arm-Length | 295mm |
Handle-Length | 69mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | No |
Material | Steel |
Number of Ball Ends | 1 |
Key Shape | L-Shape |
Description
19mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMUGE Spiral Flute Tap Semi-Bottoming, 3 Flutes (CU5332005013)
- WERA Phillips Screwdriver, #2 (05008851001)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-230400)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- BONDHUS 3/8in Hex L-Wrench - Long (12114)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (16219)
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (12219)
- URREA Heavy-duty metric L-type hex key set 9Pc (4972MHD)
- Bondhus Hex Keys & Hex Key Sets