Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 19 mm Tip Size
Mfr # 10988
Zoro # G0924169
product price: $24.92
/ea
$24.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 295mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 69mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 295mm |
Handle Length | 69mm |
Tip Size | 19 mm |
Length Family | Long |
Handle-Length | 69mm |
Arm-Length | 295mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Number of Ball Ends | 1 |
Description
19mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Phillips Screwdriver, #3X6" (55037)
- CURRENT TOOLS 1/2" Piece Maker SS Stainless Steel Knock-Out Punch (1536)
- DRILL AMERICA 11/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/64)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 2 D (63134222112)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- BONDHUS Metric Ball Hex Key, 10 mm Tip Size (476)
- BONDHUS Metric Not Applicable Ball Hex Key, 19 mm Tip Size (43788)
- PROTO SAE L Key, 3/32 in Tip Size, 3 3/8 in Long, 11/16 in Short (J46206)
- Bondhus Wrenches