Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 14 mm Tip Size
Mfr # 38084
Zoro # G3201086
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 260mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 260mm |
Handle Length | 55mm |
Tip Size | 14 mm |
Length Family | Long |
Handle-Length | 55mm |
Arm-Length | 260mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Description
14mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- HUOT Reamer Dispenser, Original, 38 Compartment (13410)
- LENOX JIGSAW BLD 3-5/8""14T 3PK (1991559)
- RIDGID 12 in L 2 5/8 in Cap. Cast Iron Monkey Wrench (31400)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (38080)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- BONDHUS 3/8in Hex L-Wrench - Long (12114)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- EKLIND Metric Plain Hex Key, 2 mm Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18604)
- Bondhus Hex Keys