Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 14 mm Tip Size
Mfr # 17084
Zoro # G3201031
product price: $14.96
/ea
$14.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 260mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 260mm |
Handle Length | 55mm |
Tip Size | 14 mm |
Length Family | Extra Long |
Handle-Length | 55mm |
Arm-Length | 260mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Material | Steel |
Key Shape | L-Shape |
Description
14mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #26 (44496)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- LISLE SCRIBE (LI31800)
- ALLWAY No-Flip Pole Sander (UPS)
- BONDHUS 1/4in Hex T-Handle 9in Length (15312)
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size (3608)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- BONDHUS Metric Ball Hex Key, 4 mm Tip Size (3660)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- Bondhus Wrenches