Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 14 mm Tip Size
Mfr # 10984
Zoro # G3200797
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 260mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 260mm |
Handle Length | 55mm |
Tip Size | 14 mm |
Length Family | Long |
Arm-Length | 260mm |
Handle-Length | 55mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Description
14mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL SQUARE 8"" TRY (450)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- REMCO Hand Scraper, Poly, 4-3/8 x 9-3/4, Orange (69627)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 8mm Tip, OAL 150mm (012011057)
- BONDHUS STAR T HANDLE T15 PACK OF 2 (BH33015)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- BONDHUS Ball End L-Wrench 3/8 (BH15714)
- BONDHUS 6mm Hex T-Handle 6in Length (15268)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- Bondhus Hex Keys & Hex Key Sets