Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 12 mm Tip Size
Mfr # 38080
Zoro # G3556108
product price: $10.84
/ea
$10.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 220mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 220mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Long |
Handle-Length | 44mm |
Arm-Length | 220mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
12mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- HHIP Spring Centered Tap Guide (3906-0220)
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- BONDHUS 2.5mm Ball End L-Wrench (10954)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 0.050" Tip Size (3702)
- BONDHUS Metric L-Shape Hex Key, 5.5 mm Tip Size (12166)
- BONDHUS 1/4in Hex T-Handle 9in Length (15312)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/16" Tip Size (3703)
- EKLIND SAE Plain Hex Key, 5/16" Tip Size, 3 3/4 in Long, 1 1/4 in Short, 5 PK (16120)
- Bondhus Hex Keys & Hex Key Sets