Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 11 mm Tip Size
Mfr # 17078
Zoro # G3551987
$10.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 200mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 42mm
- Handle Material Protanium High Torque Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 200mm |
Handle Length | 42mm |
Tip Size | 11 mm |
Length Family | Extra Long |
Arm-Length | 200mm |
Handle-Length | 42mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Description
11mm Plated Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Picofinish Precision Nut Driver 1/8X60Mm (26573)
- GENERAL TOOLS CIRCLE CUTTER 1-3/4 TO 7-7/8IN (55)
- TRU-FLATE AIR BLOW GUN 1/4""FNPT (18215)
- KILIMANJARO Folding Knife - Firma - Black Finish (910015)
- BONDHUS Ball End Hex Key Wrench, 1/8" (BND15707)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (15816)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 7/64" Tip Size (3706)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (38116)
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- BONDHUS Metric Non Slip Grip Ball Hex Key, 2 mm Tip Size (3752)
- WERA SAE Plain Ball Hex Key, 1/8" Tip Size, 5 3/8 in Long, 5 3/8 in Short (05022712001)
- Bondhus Hex Keys & Hex Key Sets