Shop All Hex Keys
Bondhus
Metric Ball Hex Key, 5 mm Tip Size
Mfr # 464
Zoro # G3546807
product price: $3.06
/ea
Sold in multiples of 3 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 243mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric Metric
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 243mm |
Tip Size | 5 mm |
Length Family | Long |
Arm-Length | 243mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | Straight |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Steel |
Number of Tips | 2 |
Description
5.0mm Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6802)
- MILWAUKEE TOOL Spindle Shaft (38-50-5211)
- CAPRI TOOLS Kontour 3/16 in x 3 in Slotted Screwdriver (25000-3163K)
- HYDE INDUSTRIAL BLADE SOLUTIONS Hyde Mfg 9165 Vacuum Hand Sander Kit With 6 in. Hose (79423091650)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (456)
- BONDHUS Metric Ball Hex Key, 10 mm Tip Size (476)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (10988)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- BONDHUS Bondhus 116-12592 1.5Mm-6Mm Gorilla Grip Foldup Tool Set (116-12592)
- VEGA Hex Tamper L-Key (Short), 5/16 (HT2064S)
- Bondhus Hex Keys