Shop All Hex Keys
Bondhus
Metric Ball Hex Key, 2.5 mm Tip Size
Mfr # 3654
Zoro # G3546980
Sold in multiples of 2 for $13.24
$13.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 305mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric Metric
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 305mm |
Tip Size | 2.5 mm |
Length Family | Extra Long |
Arm-Length | 305mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Tether Ready | No |
Key Shape | Straight |
Number of Tips | 2 |
Material | Steel |
Description
2.5mm Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 7/8 6PT (PO5428H)
- NACHI Aqua REVO Drill Stub - 17/64 (1547854)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- STANLEY 6 in. Hacksaw Black/Yellow 1 pc (STHT14037)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- BONDHUS Metric Ball Hex Key, 2 mm Tip Size (3652)
- BONDHUS Ball End Hex Key Wrench, 6Mm (BND15768)
- BONDHUS SAE L-Shape Ball Hex Key, 3/4" Tip Size (10919)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- Bondhus Hex Keys