Shop All Hex Keys
Bondhus
Metric Ball Hex Key, 2 mm Tip Size
Mfr # 3652
Zoro # G3546971
product price: $6.57
/ea
Sold in multiples of 2 for $13.14
$13.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 305mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric Metric
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 305mm |
Tip Size | 2 mm |
Length Family | Extra Long |
Arm-Length | 305mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Key Shape | Straight |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Description
2.0mm Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 7.00mm (112107000)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- PROSKIT Precision Screwdriver PZ#000x50 (SD-081-Z1)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A663)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- BONDHUS Metric Ball Hex Key, 8 mm Tip Size (3672)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- BONDHUS 1/4" Loop Hex T-Handle 6" (15412)
- BETA Metric Plain Hex Male Key, 6 mm Tip Size, 8 1/2 in Long, 4 in Short (951)
- Bondhus Hex Keys