Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 8Mm
Mfr # BND15972
Zoro # G3347043
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Key Shape L-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15972
- Zoro # G3347043
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,8Mm |
Handle Type | L-Shape |
Key Shape | L-Shape |
End Shape | Hex |
Description
L-Shape Hex Wrench,8Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Ionizing Air Gun, 120VAC, 7ft.L, Gray/Black (980)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 1 Inch Long, PK 50 (BP103-50PK)
- HYDE 1 in. W Stainless Steel Double Edge Scraper (10500)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 17195 (17195)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10933 (10933)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- Bondhus Hex Keys & Hex Key Sets