Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 7/64"
Mfr # BND15906
Zoro # G3347077
Sold in multiples of 6 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- End Shape Hex
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND15906
- Zoro # G3347077
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,7/64" |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L-Shape |
Description
L-Shape Hex Wrench,7/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer Head, 0 to 25mm Range, Steel (150-802)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-44)
- KO-KEN Socket 23mm 6 Point 77mm 1/2 Sq. Drive (4300M-23)
- PROTO 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (J5207M)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- BONDHUS Hex Ball End Wrench Set, 13PCS (BND10937)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 37936 (37936)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12246 (12246)
- BONDHUS 22 Piece SAE Fold-Up Hex Key Set, 14189 (14189)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- PERFORMANCE TOOL 9-Piece Long Arm Star Key Set, W9137 (W9137)
- Bondhus Wrenches