Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 7/16"
Mfr # BND15915
Zoro # G3347007
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- End Shape Hex
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15915
- Zoro # G3347007
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,7/16" |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L-Shape |
Description
L-Shape Hex Wrench,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- MORTON Adjustable Handle, Plastic Handle, M10 x 30mm screw, 80mm Handle Length (AH-934)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- GENERAL TOOLS Pin Punch Set, 4" (SPC75)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15913)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16037 (16037)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 17046 (17046)
- Bondhus Wrenches