Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 3/32"
Mfr # BND15905
Zoro # G3346867
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Key Shape L-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND15905
- Zoro # G3346867
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,3/32" |
Handle Type | L-Shape |
Key Shape | L-Shape |
End Shape | Hex |
Description
L-Shape Hex Wrench,3/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket Driver 9mm 6 Point 235mm (167M-9)
- STANLEY Steel Heavy Duty Blade Dispenser with Blades 2.4 in. L 100 pc (11-921A)
- PROPAC POUCH W/CERT LOGO (B6107-CERT)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88110)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BONDHUS 6 Piece Torx? Long Handle Torx? Key Set, 00015 (00015)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16099 (16099)
- Bondhus Hex Keys & Hex Key Sets