Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 2.5Mm
Mfr # BND15954
Zoro # G3346806
Sold in multiples of 7 for $7.63
$7.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- End Shape Hex
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # BND15954
- Zoro # G3346806
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,2.5Mm |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L-Shape |
Description
L-Shape Hex Wrench,2.5Mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (415100)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND15260)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- BONDHUS 13 Piece Metric L-Shape Hex Key Set, 10989 (10989)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16237 (16237)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13509 (13509)
- Bondhus Hex Keys & Hex Key Sets