Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 1/8"
Mfr # BND15907
Zoro # G3346788
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Key Shape L-Shape
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15907
- Zoro # G3346788
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,1/8" |
Handle Type | L-Shape |
Key Shape | L-Shape |
End Shape | Hex |
Description
L-Shape Hex Wrench,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/8x17 In (48-20-3964)
- MILWAUKEE TOOL 1" TCT Annular Cutter 2" Depth (49-59-4100)
- MAKITA 18V LXT® 9-1/4" Fan (DCF203Z)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T227D)
- BONDHUS 7 Piece Torx(R)/ Metric Star / Hex Bits Key Set (23290)
- BONDHUS 6 Piece Torx? L-Shape Torx? Key Set, 11346 (11346)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12238 (12238)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12634 (12634)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- TEKTON Ball End Hex L-Key Set w/Holder, 15-Piece 1.3-10 mm (KLX91203)
- Bondhus Hex Keys & Hex Key Sets