Shop All Hex Key Sets
Bondhus
L-Shape Hex Wrench, 11Mm
Mfr # BND15978
Zoro # G3346815
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- End Shape Hex
- Key Shape L-Shape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # BND15978
- Zoro # G3346815
- Country of Origin United States
- Category Hex Key Sets
Details
Item | L-Shape Hex Wrench,11Mm |
Handle Type | L-Shape |
End Shape | Hex |
Key Shape | L-Shape |
Description
L-Shape Hex Wrench,11Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/64" Thunderbolt Black Oxide Drill Bit (48-89-2711)
- ASIMETO 2mm Ruby Ball x 21.8mm Asimeto Test Indicator Tip (7500823)
- EPSON Precut Label Roll in Box, Thermal Transfr (BVSL13X38PX)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YR80)
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- Bondhus Hex Keys & Hex Key Sets