Shop All Screwdriver Sets
Bondhus
Insulated Screwdriver Set, Slotted/Phillips, 3 pcs
Mfr # 0715753175
Zoro # G4758634
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted/Phillips
- Tip Size #2, 5/32 in, 7/32 in
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715753175
- Zoro # G4758634
- UPC # 094705862674
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Tip Size | #2, 5/32 in, 7/32 in |
Shank Length | 3 in to 4 in |
Overall Length | 6-3/4 in to 8-1/4 in |
Details
Item | Insulated Screwdriver Set |
Tip Style Group | Standard |
Screwdriver Tip Style | Keystone Slotted/Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Number of Pieces | 3 |
ESD Safe | No |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Screwdriver Sets |
Shank Shape | Round |
Insulated | Yes |
Finish | Insulated over Black Oxide |
Includes | Keystone Slotted 5/32 in x 4 in , 7/32 in x 5 in , Phillips #2 x 4 in |
Shank Material | Steel |
Nonsparking | No |
Tip Style | Assorted |
Tether Style | Tether Capable |
Insulated / Uninsulated | Insulated |
Material | Chrome-Molybdenum-Vanadium Steel |
Description
Bondhus' 0715753175 Insulated Screwdriver Set is a 3-piece set that is designed to tackle various fasteners. These screwdrivers are insulated over black oxide, so they are safe for use on live electrical equipment. This set comes with keystone slotted and Phillips screwdrivers. The screwdriver and nut driver grouping gives you the convenience of having all your tools in one place. Each of these screwdrivers has an ergonomic handle design for comfort and control when working with them. They have a round shank shape and a tip size of #2, 5/32 in., 7/32 in.. If you're looking for a compact yet versatile tool kit that's capable of tackling most fastener jobs, then this Bondhus 0715753175 Insulated Screwdriver Set is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set (49-22-8620)
- FREUD Chamfer Router Bit, 1-3/4" Cutting Dia. (40-106)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 110)
- GREENLEE 10.8V Li-Ion Battery, 1.5Ah Capacity (MBP108)
- BONDHUS Metric Ball End Screwdriver Set With Proguard (6-Piece) (10686)
- BONDHUS Screwdriver Set, Ball End, 7 pcs (10687)
- BONDHUS 33834 Set Of 8 Tamper Resistant Stardriver Tools, Sizes T9-T40 (33834)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (0715753169)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- BONDHUS Screwdriver Set, Ball End, Long, 11 pcs (10737)
- MILWAUKEE TOOL 6 PC TORX Precision Screwdriver Set w/ Case (48-22-2610)
- Bondhus Screwdriver Sets