Shop All Screwdriver Bits
Bondhus
Insert Bit, TR9
Mfr # 0715750775
Zoro # G3625170
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) TR
- Fastening Tool Tip Size TR9
- Shank Style Hex
- Shank Size 1/4"
- Point Size TR9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750775
- Zoro # G3625170
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR9 |
Shank Size | 1/4" |
Point Size | TR9 |
Overall Length | 1" |
Details
Bit Style | Torx(R) TR |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4" Drive SAE and Metric, 35 pcs (CMMT12005LZ)
- STANLEY Window Scraper, Stiff, 2-7/16", Steel (28-593)
- NANUK CASES Case, Black, 963S-000BK-0A0 (963S-000BK-0A0)
- ALDEN Drill/Extractor Tool, 3/8 Size/Capacity (3757P)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- Bondhus Screwdrivers and Nutdrivers