Shop All Screwdriver Bits
Bondhus
Insert Bit, TR7
Mfr # 0715750771
Zoro # G3625155
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) TR
- Fastening Tool Tip Size TR7
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750771
- Zoro # G3625155
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR7 |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | TR7 |
Details
Bit Style | Torx(R) TR |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" TILTING INSPECTION MIRROR-BULK (152/BB)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 8 Points (ST-822)
- APACHE Apache, 3 Spanner Wrench For Pin-Lug Couplings (43107003)
- TEKTON 3/8" Drive SAE, Metric, 47 pcs (SKT15301)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- VEGA Impactech Phillips 2 Insert Bit x 1" - (P125P2A-C5)
- Bondhus Screwdrivers and Nutdrivers