Shop All Screwdriver Bits
Bondhus
Insert Bit, TR40
Mfr # 0715730977
Zoro # G3623256
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size R40
- Shank Style Hex
- Point Size TR40
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730977
- Zoro # G3623256
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R40 |
Point Size | TR40 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- CUSTOM LEATHERCRAFT POUCH ELECTRICAN 8 POCKT (W500)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS Insert Bit (31038)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- VEGA Pozidriv 3 Insert Bit x 1" Tin (125Z3A-TI)
- Bondhus Screwdrivers and Nutdrivers