Shop All Screwdriver Bits
Bondhus
Insert Bit, TR30
Mfr # 0715730976
Zoro # G3623247
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size R30
- Shank Style Hex
- Overall Length 1"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730976
- Zoro # G3623247
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R30 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | TR30 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Precision Pencil Compass (842)
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS Ball End Power Bit 8Mm (10872)
- KO-KEN Bit TORX T40 35mm 7/16 Hex Drive (183T.35-T40)
- Bondhus Screwdrivers and Nutdrivers