Shop All Screwdriver Bits
Bondhus
Insert Bit, TR25
Mfr # 0715730974
Zoro # G3623229
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size R25
- Shank Style Hex
- Overall Length 1"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730974
- Zoro # G3623229
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R25 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | TR25 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX64)
- VEGA Nutsetter, 10Mm Mag Nutsetter x 6 (1150MN10M)
- PROTO 5/32" Super-Duty Long Punch Pin (J48532LS2)
- AMPCO SAFETY TOOLS Scaling Chisel, 0.500 In., 7-3/4 In. (CS-25-ST)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- Bondhus Screwdrivers and Nutdrivers