Shop All Screwdriver Bits
Bondhus
Insert Bit, TR20
Mfr # 0715730973
Zoro # G3623210
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size R20
- Shank Style Hex
- Point Size TR20
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730973
- Zoro # G3623210
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R20 |
Point Size | TR20 |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 12PK (45-21271)
- KRAFT TOOL Channel Float, Rnd, 6x72 in, Mag, w/o Handle (CC046-01)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- VEGA Torx Tamper 15 Power Bit x 2 (150TT15A)
- Bondhus Screwdrivers and Nutdrivers