Shop All Screwdriver Bits
Bondhus
Insert Bit, TR10
Mfr # 0715730971
Zoro # G3623195
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size R10
- Shank Style Hex
- Shank Size 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730971
- Zoro # G3623195
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | R10 |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | TR10 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Casters Black, Series Pelican classic (507)
- MAKINEX Tile Smasher Head Univ - 1 1/8 V2 (TSHC-SS-US-V2)
- EUROBOOR Drill chuck 13 mm 1/2" x 20 UNF (IBK.13)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 8 in L, 1 Pieces, Chrome (40968)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #10, 1", PK5 (212-10-5PK)
- Bondhus Screwdrivers and Nutdrivers