Shop All Screwdriver Bits
Bondhus
Insert Bit, T9
Mfr # 0715730956
Zoro # G3623116
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T9
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730956
- Zoro # G3623116
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T9 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Sqaure End - 18" x 4" with Camel Back Wood Handle (66-325)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4782)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- HHIP 3/8" C-6 9 Piece Boring Bar Set (1001-0001)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS T47 Prohold Star Bit 2In 8Mm Stock Size (32047)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- Bondhus Screwdrivers and Nutdrivers