Shop All Screwdriver Bits
Bondhus
Insert Bit, T8
Mfr # 0715730955
Zoro # G3623107
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex
- Shank Size 1/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730955
- Zoro # G3623107
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Shank Size | 1/4" |
Point Size | T8 |
Overall Length | 1" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 16 to 20/.001" Outside Mic I/A (104-153)
- DRILL AMERICA 7/8"-28 HSS Plug Hand Tap (DWTST7/8-28P)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- VEGA Ball-End Hex, 7/64 in Bit x 3 in (175BP0764A)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- Bondhus Screwdriver Bits