Shop All Screwdriver Bits
Bondhus
Insert Bit, T8
Mfr # 0715730834
Zoro # G3622860
Sold in multiples of 4 for $14.20
$14.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex
- Shank Size 1/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730834
- Zoro # G3622860
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Shank Size | 1/4" |
Point Size | T8 |
Overall Length | 2" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4062)
- OTC Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in. (1040)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- KO-KEN Socket 33mm 6 Point 85mm 1/2 Sq. Drive (14300M-33)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS Ball End Blade (160)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 2In (50 Pack) (DWA2SQ3IRB)
- Bondhus Screwdrivers and Nutdrivers