Shop All Screwdriver Bits
Bondhus
Insert Bit, T7
Mfr # 0715751377
Zoro # G3625380
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T7
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751377
- Zoro # G3625380
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T7 |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | T7 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (J5434H)
- PROTO Black Oxide Leverage Wrench - 2" (J2632PW)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- Bondhus Screwdrivers and Nutdrivers