Shop All Screwdriver Bits
Bondhus
Insert Bit, T6
Mfr # 0715730953
Zoro # G3623089
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T6
- Shank Style Hex
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730953
- Zoro # G3623089
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T6 |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T6 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4 in, 3/8 in Drive Socket Set Metric, SAE 46 Pieces 5/32 in to 3/4 in , Chrome (8946)
- DYNABRADE Contact Arm Assy, 11X733, 11X734, 11X736 (11203)
- ZORO SELECT Annular Cutter, M2 HSS, 9/16 Dia, 1 Cut D (4TGZ2)
- PROTO Jaw Puller, 7 t, 3 Jaw (J4038)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- VEGA INDUSTRIES Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- Bondhus Screwdriver Bits