Shop All Screwdriver Bits
Bondhus
Insert Bit, T55
Mfr # 0715750973
Zoro # G3625198
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T55
- Shank Style Hex
- Overall Length 2"
- Point Size T5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715750973
- Zoro # G3625198
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T55 |
Overall Length | 2" |
Point Size | T5 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Sawhorse, Work Table, 47 in., Steel (67103-G)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/32 (54PP34)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- DRILL AMERICA 5/8"x30" Long Auger Bit (DMS73-5010)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- EAZYPOWER Security Tee Star, Size T45, 2" (73261/B)
- Bondhus Screwdrivers and Nutdrivers