Shop All Screwdriver Bits
Bondhus
Insert Bit, T55
Mfr # 0715750779
Zoro # G3625189
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T55
- Shank Style Hex
- Impact Rated No
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715750779
- Zoro # G3625189
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T55 |
Overall Length | 1" |
Point Size | T5 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL BIT HOLDER 1/4 HEX CARD (68572)
- BON TOOL Bon 82-389 Screed Bar Bracket (10/Pkg) (82-389)
- KO-KEN Adaptor 3/8 Square 150mm Ball type 1/4 Hex Drive (112-150B)
- URREA Bolt Cutter, 18" Forged (COP18)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-15-5PK)
- Bondhus Screwdrivers and Nutdrivers