Shop All Screwdriver Bits
Bondhus
Insert Bit, T40
Mfr # 0715730969
Zoro # G3623186
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Overall Length 1"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730969
- Zoro # G3623186
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Overall Length | 1" |
Point Size | T40 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #41 (C23393)
- BONDHUS 5/8 In. Hex Long Arm L-Wrench With Proguard (12118)
- REGAL CUTTING TOOLS 1/2-28 NEF Hand Tap H3 4 Flt Bottom (012359AS)
- WILLIAMS Williams Flex-Head Rat Combo Wrench Set, 8 pcs. (WS-1168RCF)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43510)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- Bondhus Screwdrivers and Nutdrivers