Shop All Screwdriver Bits
Bondhus
Insert Bit, T40
Mfr # 0715730848
Zoro # G3622991
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Overall Length 2-7/8"
- Point Size T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730848
- Zoro # G3622991
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Overall Length | 2-7/8" |
Point Size | T40 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- BIG HORN Spring & Pins Repair Kit for 10230 Push Stick (10230-SP)
- RIDGID Hose Half Coupler (62552)
- HAKKO/CHP Micro Nipper, Flush Cut, Slim Handle (TR-20-SM)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Insert Bit, Hex (33611)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (41D627)
- Bondhus Screwdrivers and Nutdrivers