Shop All Screwdriver Bits
Bondhus
Insert Bit, T40
Mfr # 0715722194
Zoro # G3622291
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T40
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715722194
- Zoro # G3622291
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Overall Length | 1" |
Point Size | T40 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- FACOM Combination Wrench, Metric, 5.5mm Size (FM-39.5.5H)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 5/64 (C18431)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- Bondhus Screwdrivers and Nutdrivers