Shop All Screwdriver Bits
Bondhus
Insert Bit, T30
Mfr # 0715751371
Zoro # G3625365
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T30
- Shank Style Hex
- Point Size T30 IP
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751371
- Zoro # G3625365
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Point Size | T30 IP |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless Rear Handle 10-1/4, 40V (GSR02Z)
- DYNABRADE Contact Arm Assembly, Polish Turbne Bldes (11300)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- MEGAPRO Impact Bit, Imperial Nutsetters, 2" (9BP-I-HNDA)
- BONDHUS Ball End Insert Bit, 10mm (10876)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- CENTURY DRILL & TOOL Square Screwdriving Bit #3 Power 2" S2 Steel 125Pc (60253)
- Bondhus Screwdriver Bits