Shop All Screwdriver Bits
Bondhus
Insert Bit, T30
Mfr # 0715751359
Zoro # G3625301
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T30
- Shank Style Hex
- Overall Length 1"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751359
- Zoro # G3625301
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T30 IP |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN QUICK GRIP 4""HANDI-CLAMP (59430CD)
- K-TOOL INTERNATIONAL 3/8" Drive, T45 Torx(R) Socket (KTI-22645)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30085)
- GENERAL TOOLS SLIDE CALIPER 4"" SS (729)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS Insert Bit, 3/8", Hex (43614)
- BONDHUS Ball End Insert Bit, 1/2" (11016)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- Bondhus Screwdriver Bits