Shop All Screwdriver Bits
Bondhus
Insert Bit, T30
Mfr # 0715730967
Zoro # G3623177
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Impact Rated No
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730967
- Zoro # G3623177
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Overall Length | 1" |
Point Size | T30 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, Oxide (1733001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- POWERBUILT Tool Bag, Tool Roll Organizer, 1200 Denier Polyester (240253)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 10, 1 in. (68483)
- Bondhus Screwdrivers and Nutdrivers