Shop All Screwdriver Bits
Bondhus
Insert Bit, T27
Mfr # 0715730843
Zoro # G3622958
product price: $2.85
/ea
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T27
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730843
- Zoro # G3622958
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T27 |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T27 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF22SQ32)
- TAPMATIC Arbor, R8, 33JT (20833)
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- BONDHUS Prohold Ball Bit 2In 1/2In (31416)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS Torq-Set 3 X 1In Bit (0715750376)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (33656)
- BONDHUS 5/16" ProHold Ball Bit, 6" Length (31613)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L624)
- Bondhus Screwdriver Bits