Shop All Screwdriver Bits
Bondhus
Insert Bit, T25
Mfr # 34025
Zoro # G3624349
product price: $9.02
/ea
$9.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Point Size T25
- Impact Rated No
- Finish ProGuard
- For Use With Impact Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 34025
- Zoro # G3624349
- UPC # 037231340254
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | T25 |
Overall Length | 6" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Item | Insert Bit |
Impact Rated | No |
Finish | ProGuard |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Description
Insert Bit, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG 431-ZX2 UD21)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 5/32" (53202)
- COOPER TOOLS T10 TAMPERPROOF TORX 1/4" HEX (AP49-A-TX-10-H)
- WESTWARD #59 Cobalt 135 Deg. Jobber Length Drill Bit (5PMF0)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Prohold Ball Bit 6In 3/16In (31610)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- Bondhus Screwdrivers and Nutdrivers