Shop All Screwdriver Bits
Bondhus
Insert Bit, T25
Mfr # 0715751355
Zoro # G3625286
product price: $2.49
/ea
Sold in multiples of 5 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T25
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715751355
- Zoro # G3625286
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Point Size | T25 IP |
Shank Size | 1/4" |
Overall Length | 1" |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (8954)
- KIPP Adjustable Handle, Size: 3 M10X30, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X30)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0250" (35425-C4)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 5/8" ProHold Hex Bit, 2" Length (33218)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS 1/4" Ball End Blade (112)
- BONDHUS T60 ProHold Torx Bit, 2" Length - Stock Size: 12mm (32060)
- VEGA Torq-Set 3/8 Insert Bit x 1-1/4" - 5/16 (232TS616I)
- Bondhus Screwdriver Bits