Shop All Screwdriver Bits
Bondhus
Insert Bit, T25
Mfr # 0715730963
Zoro # G3623159
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- SAE or Metric SAE
- Point Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730963
- Zoro # G3623159
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Point Size | T25 |
Overall Length | 1" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO High Torque Die Grinder, Var-Speed, 8.5A, 0.236" Collet, 7200 rpm (GEP950 G PLUS)
- KO-KEN Bit Socket T35 50mm 3/8 Sq. Drive (3025.50-T35)
- IDEAL Hole Saw, 1-3/16 (36-521)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- BONDHUS Insert Bit, Hex (43618)
- BONDHUS Insert Bit, 5/16", Hex (33213)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Insert Bit, T27 (34027)
- BONDHUS Ball End Power Bit 8Mm (10872)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- VEGA Torx Plus Tamper 15 Insert Bit x 1 (125IPR15)
- Bondhus Screwdrivers and Nutdrivers