Shop All Screwdriver Bits
Bondhus
Insert Bit, T25
Mfr # 0715730842
Zoro # G3622949
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Impact Rated No
- Point Size T25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730842
- Zoro # G3622949
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Point Size | T25 |
Overall Length | 2-7/8" |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-654 Tape 25 Foot Engineers Scale Hiviz Orange (84-654)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- RIDGID Cable, C27 Hc 5/8 X 75' (32737)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- APEX TOOL GROUP Ext 3/8 Fmale Sq Drv 3/8 Male (EX-374-B)
- Bondhus Screwdriver Bits