Shop All Screwdriver Bits
Bondhus
Insert Bit, T25
Mfr # 0715730841
Zoro # G3622930
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Overall Length 2"
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730841
- Zoro # G3622930
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T25 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Plumbers Kit, 16 pcs. (29VX16)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #56 (C71156)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- WOODOWL Standard Ship Auger 18" x 5/8" (02807)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Insert Bit, T27 (34027)
- VEGA Slotted 1-2 Power Bit x 2-3/4 (170F02A)
- Bondhus Screwdriver Bits