Shop All Screwdriver Bits
Bondhus
Insert Bit, T20
Mfr # 30961
Zoro # G3623140
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- SAE or Metric SAE
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 30961
- Zoro # G3623140
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | T20 |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Caliper, Outside, 18" Size, Flat Leg (26-18)
- APEX TOOL GROUP Bit 1/4 Hex 2Mm 185-2Mm (185-2MM)
- MILWAUKEE TOOL 12 in. High Tension Hacksaw (48-22-0050)
- BON TOOL Bon 82-781 Squeegee-, Poly 18" 1/8" Notch (82-781)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS 13 Piece Metric Smart Box - with Handle (0715732094)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length (33264)
- DEWALT Screw Driving, #2/#8 Double Ended Screwdriver Power Bit (DW2024B)
- Bondhus Screwdriver Bits