Shop All Screwdriver Bits
Bondhus
Insert Bit, T20
Mfr # 0715751353
Zoro # G3625277
Sold in multiples of 5 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R) Plus
- Fastening Tool Tip Size T20
- Shank Style Hex
- Impact Rated No
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715751353
- Zoro # G3625277
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Shank Size | 1/4" |
Point Size | T20 IP |
Overall Length | 1" |
Details
Bit Style | Torx(R) Plus |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- KRAFT TOOL Pool Trowel, CS, 7-7/8" Shank, 16x4" (CF438PF)
- KRAFT TOOL Cross Joint Trowel w/Wood, 5" x 1-3/4 (GG445)
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS T25 Prohold Star Bit 2In 4Mm Stock Size (32025)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- IRWIN Insert Bit, 1" L Overall Bit, PK10 (IWAF21PR210)
- Bondhus Screwdrivers and Nutdrivers