Shop All Screwdriver Bits
Bondhus
Insert Bit, T20
Mfr # 0715730840
Zoro # G3622921
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- SAE or Metric SAE
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bondhus
- MFR # 0715730840
- Zoro # G3622921
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 2-7/8" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS Plug Tap and 8.50mm HSS Drill Bit (POUM10X1.5)
- SAFETY SPEED Gauging System (TR2) (4450)
- EKLIND 11 Piece SAE Hex Key Set, 69211 (69211)
- SIMONDS Flat Multi Kut 12 (73244000)
- BONDHUS Prohold Hex Bit 2In 3/8In (43214)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS Prohold Hex Bit 6In 6Mm (33668)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- BONDHUS Insert Bit, 3/8", Hex (33214)
- SIMPSON STRONG-TIE Auto-Set Driver Bit (BIT20T-PL-RC1)
- Bondhus Screwdrivers and Nutdrivers