Shop All Screwdriver Bits
Bondhus
Insert Bit, T20
Mfr # 0715730839
Zoro # G3622915
Sold in multiples of 4 for $11.40
$11.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- SAE or Metric SAE
- Overall Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bondhus
- MFR # 0715730839
- Zoro # G3622915
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Overall Length | 2" |
Point Size | T20 |
Shank Size | 1/4" |
Details
Bit Style | Torx(R) |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Bit Style Torx(R), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 7/8 in.x6 in. Gold Oxide Cobalt Twist Drill Bit (53456)
- STENS New 632-700 Cylinder Assembly For Stihl Ts400 Cutquik Saws 4223 020 1200, 11426 (632-700)
- SUNEX Impact Hex Driver Master Set, 6" Long, 20 Piece 1/2" Drive (SUN2637L)
- DRILLCO 29PC NITRO DRILL PAL 1/16-1/2 BY 64ths (400NW29)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Prohold Ball Bit 6In 1/2In (31616)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #6, 1", PK5 (212-6-5PK)
- Bondhus Screwdriver Bits